Motion
400127-088

ASCO
400127-088

Solenoid Valve - 120 V ac, 4 way
Mi Item #05893912
MFR #400127-088
Price$92.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
400127-088

Solenoid Valve - 120 V ac, 4 way
Mi Item #05893912
MFR #400127-088

Mfr description
400127-088-* 120VAC COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in
  • Weight
    0.3

Details

  • Actuation
    Solenoid
  • Body Material
    Black Anodized Aluminum
  • Maximum Operating Pressure
    150 psi
  • Solenoid Supply Voltage
    120 V ac
  • Valve Functionality
    4 way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)