Motion
3307 A-2ZTN9/MT33

SKF
3307 A-2ZTN9/MT33

Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #05894202
MFR #3307 A-2ZTN9/MT33
List Price$275.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3307 A-2ZTN9/MT33

Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #05894202
MFR #3307 A-2ZTN9/MT33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.71/each for your price

Overview

Mfr description
3307 A-2ZTN9/MT33 DOUBLE ROW BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    52 kN
  • Seal Material
    Tinplate
  • Radial Static Load Capacity
    35.5 kN
  • Maximum Temperature
    257 °F
  • Cage Material
    Polyamide 66
  • Inner Ring Width
    34.925 mm
  • Max Rpm
    8500 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.5 mm
  • Series
    3300
  • Weight
    1.62 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570796520
  • UPC_NO
    7316570796520
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    3307 A-2ZTN9/MT33 DOUBLE ROW BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought