Motion
PCL212
2-3/4" Steel PowerRing™ Shaft Collars
Mi Item #05894418
MFR #PCL212
Price$555.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Steel PowerRing™ Shaft Collars
Mi Item #05894418
MFR #PCL212

Mfr description
PCL212
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.50/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Outside Diameter
    5.7500 in
  • Screw Size
    M10
  • Weight
    11.95 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • UPC_NO
    662786022654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)