Motion
SUC208-24
Insert Ball Bearing - 1-1/2 in Bore
Mi Item #05894632
MFR #SUC208-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insert Ball Bearing - 1-1/2 in Bore
Mi Item #05894632
MFR #SUC208-24

Mfr description
SUCST208-24, 1-1/2" TAKE UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Weight
    1.5 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Dual Seals (B-Type)
  • Duty Type
    Standard Duty
  • Grease Type
    H1 Food Grade Grease
  • Manufacturer Catalog
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)