Specifications
Dimensions
- Bore Diameter20 mm
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number662461278086
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesS
- Type Of BearingBall
- UPC_NO662461278086
Overview
Mfr description
S-4551-M204 MOUNTED UNIT