Motion
4840N
Air Motor - 3.20 hp, Free Speed 675 rpm, 95.0 cfm
MI ITEM #05894873
MFR #4840N
Price$11,135.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 3.20 hp, Free Speed 675 rpm, 95.0 cfm
MI ITEM #05894873
MFR #4840N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,135.25/each

Specifications

Dimensions

  • Overall Length
    11.37 in
  • Overall Width
    4.38 in
  • Stall Torque
    90.2 in
  • Starting Torque
    67.7 in

Details

  • Air Consumption
    95.0 cfm
  • Free Speed
    675 rpm
  • Maximum Power
    3.20 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    337.5 rpm

Overview

Mfr description
4840N AIR MOTOR
  • The 4800 Series has a durable inline planetary gearing system and robust vane motor design making it one of the most durable motors around.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought