Motion
CRSGS-M8
Pneumatic Cylinder Mounting Hardware - High-Alloy Steel Material
Mi Item #05895188
MFR #CRSGS-M8
Price$89.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - High-Alloy Steel Material
Mi Item #05895188
MFR #CRSGS-M8

Mfr description
CRSGS-M8 ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.01/each

Specifications

Details

  • Hardware Type
    Rod Eye
  • Material
    High-Alloy Steel
  • Mounting Type
    Rod Eye
  • Replacement Part Type
    Rod Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)