Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Bracket 1Front Flange
- Cylinder SuffixXC6B
- Mounting TypeFront Flange
- Product TypeRound Body Non-Repairable Air Cylinders
- TypeCylinder
Overview
Mfr description
C85F25-253-XC6B CYLINDER, ISO, DBL