Motion
27206700

MA FORD MFG
27206700

27206700
Mi Item #05895366
MFR #27206700
Price$42.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
27206700

27206700
Mi Item #05895366
MFR #27206700

Mfr description
01245 51 TRUESIZE CARBIDE REAMER
  • Solid Carbide
  • high-precision hole finishes
  • Straight Flute
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.50/each

Specifications

Dimensions

  • Flute Length
    1/2 in
  • Overall Length
    2 in
  • Reamer Diameter
    #51
  • Reamer Diameter Decimal Equivalent
    .0670
  • Shank Diameter
    .0650 in
  • Variable Diameter Reamer Type
    No

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    Carbide
  • Number Of Flutes
    4
  • Reamer Diameter Tolerance
    +.0001 to +.0003
  • Reamer Type
    Chucking Reamers
  • Series
    272
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)