Motion
STC40CS
Carbon Steel Material, 4 in Hose ID
Mi Item #05895455
MFR #STC40CS
Price$84.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 4 in Hose ID
Mi Item #05895455
MFR #STC40CS

Mfr description
STC40CS CRIMP KING NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.38/each

Specifications

Dimensions

  • Hose Inside Diameter
    4 in

Details

  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)