Motion
69957399726

NORTON ABRASIVES
69957399726

None Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Blend Abrasive Material, P180 Grit, Brown Color
Mi Item #05895512
MFR #69957399726
Price$1.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957399726

None Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Blend Abrasive Material, P180 Grit, Brown Color
Mi Item #05895512
MFR #69957399726

Mfr description
69957399726 3"X180GR QUICK CHANGE DISC
  • Premium abrasive and aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable X-weight 2-ply polyester backing and new grain coating for longer life and faster cut rate on moderately-demanding applications
  • Great for difficult-to-grind materials (aluminum, brass, bronze, stainless, carbon steel, and titanium) and applications requiring an economical option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.24/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide Blend
  • Abrasive Type
    Coated
  • Color
    Brown
  • Grade
    Fine Grit
  • Grit Number
    P180
  • Max Rpm
    20000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    50
  • UPC_NO
    69957399726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)