Motion
158-3715-001
Hydraulic Geroler Spool Valve Motor - T-Series, 11.90 in³/r, 2-Bolt
MI ITEM #05895709
MFR #158-3715-001
List Price$1,442.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T-Series, 11.90 in³/r, 2-Bolt
MI ITEM #05895709
MFR #158-3715-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,442.84/each for your price

Overview

Mfr description
158-3715-001 SPOOL VALVE GEROLER MOTOR
  • High efficiency
  • Smooth low-speed operation
  • Extended motor life (especially at low speed conditions)
  • Design flexibility
  • Ability to optimize designs for your application needs
  • Extends leak-free performance

Specifications

  • Series
    T-Series
  • Displacement
    11.90 in³/r
  • Maximum RPM-Continuous
    550 rpm
  • Continuous Torque
    3177 in
  • Continuous Flow Rate
    15 gpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Motor Port Size
    7/8–14 UNF-2B
  • Shaft Type
    Straight
  • Seal Type
    Standard
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Overall Height
    5.27 in
  • Overall Length
    7.35 in
  • Overall Width
    3.87 in
  • Intermittent Pressure
    172 bar
  • Mounting Type
    2-Bolt
  • Weight
    14.00 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text