Motion
NCDQ2B32-75DCMZ

SMC CORP OF AMERICA
NCDQ2B32-75DCMZ

Compact Cylinder - Standard Type, 32 mm Bore, 75 mm Stroke
MI ITEM #05895802
MFR #NCDQ2B32-75DCMZ
List Price$62.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B32-75DCMZ

Compact Cylinder - Standard Type, 32 mm Bore, 75 mm Stroke
MI ITEM #05895802
MFR #NCDQ2B32-75DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.65/each for your price

Overview

Mfr description
NCDQ2B32-75DCMZ COMPACT CYLINDER, NCQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, clevis, foot, head flange and rod flange
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    75 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Rod Gender
    Male
  • Mounting Type
    Through Holes
  • Manufacturer Product Page
  • Series
    NCQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text