Specifications
Dimensions
- Bore Diameter20 mm
- Stroke16 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough Hole
- OptionsWith rubber bumper
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z