Motion
46362
8 mm Mill Diameter, 4 Flutes, 19 mm Length of Cut
Mi Item #05896005
MFR #46362
Price$107.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 mm Mill Diameter, 4 Flutes, 19 mm Length of Cut
Mi Item #05896005
MFR #46362

Mfr description
46362 Z1M 8MM SQ TA Z-CARB 4FL ENDMILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.09/each

Specifications

Dimensions

  • Helix Angle
    35-38 °
  • Length of Cut  
    19 mm
  • Mill Diameter  
    8 mm
  • Shank Diameter  
    8 mm

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)