1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
46366
12 mm Mill Diameter, 4 Flutes, 26 mm Length of Cut
MI ITEM #
05896006
MFR #
46366
Your Price
$161.65
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 46366
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
46366
12 mm Mill Diameter, 4 Flutes, 26 mm Length of Cut
MI ITEM #
05896006
MFR #
46366
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$161.65
/each
(List
$163.21
)
Qty
Add to Cart
Overview
Mfr description
46366 Z1M 12MM SQ TA Z-CARB 4FL ENDMILL
Specifications
Mill Diameter
12 mm
Length of Cut
26 mm
Number Of Flutes
4
Shank Diameter
12 mm
Straight Or Spiral Flute
Spiral
Helix Angle
35-38 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data