Motion
8P1
1/2 Ex-Swage Uni-Range Male Cplg CS (54/64
Mi Item #05896045
MFR #8P1
Price$43.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Ex-Swage Uni-Range Male Cplg CS (54/64
Mi Item #05896045
MFR #8P1

Mfr description
8P1 1/2 HOLEDALL SOLID MALE COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.97/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    1/2-14
  • Weight
    0.301 lbs

Details

  • Additional Details
    Arrives complete with factory assembled stem and ferrule combination, The coupling system requires no bolts and results in a clean coupling with no protrusions.
  • Application
    Chemical Transfer, High Pressure Air, Water, LP Gas
  • Coating
    Plated
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPT
  • For Use With
    One or two wire braid reinforced hoses, Fiber reinforced (braided or spiral) hoses
  • Manufacturer Catalog Number
    8P1
  • Material
    Steel
  • Plating
    Plated
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    NPT Tapered
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)