Motion
DCGG571M1

DEWALT
DCGG571M1

20 V MAX* Lithium ION Grease Gun Kit - 10000 psi Maximum Operating Pressure, 16 oz Capacity, 42 in Hose Length
Mi Item #05896059
MFR #DCGG571M1
Price$449.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCGG571M1

20 V MAX* Lithium ION Grease Gun Kit - 10000 psi Maximum Operating Pressure, 16 oz Capacity, 42 in Hose Length
Mi Item #05896059
MFR #DCGG571M1

Mfr description
DCGG571M1 GREASE GUN KIT
  • Power through clogged grease fittings with a motor that delivers up to 10,000 max PSI
  • High-volume pump pushes up to 5.0 oz/min for high-flow applications
  • Control grease flow with the variable speed trigger
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Promo Price
USD$449.43/each

Specifications

Dimensions

  • Hose Length
    42 in
  • Operating Pressure
    10000 psi
  • Weight
    15.45 lbs

Details

  • Capacity
    16 oz
  • Features & Benefits
    • Power through clogged grease fittings with a motor that delivers up to 10,000 max PSI• High-volume pump pushes up to 5.0 oz/min for high-flow applications• Control grease flow with the variable speed trigger• Reach hard to access grease fittings with the 42 in. flexible hose• Locate hard to see grease fittings in dark work areas with the bright LED• Pump filter screen prevents dirt and contamination from clogging the pump mechanism• Integrated no-mar foot design allows operators to rest the tool on flat surfaces• Air-bleeder valve assists in pump priming after cartridge changes
  • Hose Type
    Flexible
  • Maximum Operating Pressure
    10000 psi
  • Product Type
    Grease Guns
  • UPC_NO
    885911330367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)