Motion
SXH003AZ
Vickers NZ Series Tie-Rod NFPA Heavy Duty
Mi Item #05896087
MFR #SXH003AZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers NZ Series Tie-Rod NFPA Heavy Duty
Mi Item #05896087
MFR #SXH003AZ

Mfr description
NZ16HL5T1KD12000 HYD CYL
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Bore Size
    4 in
  • Net Stroke Length
    12 in
  • Product Height
    5.00 in
  • Product Length
    22.70 in
  • Rod Diameter
    1.75 in
  • Weight
    72.20 lb
  • Width
    8.50 in

Details

  • Additional Details
    Hydraulic Heavy Duty Tie-Rod
  • Adjustable Stroke
    Yes
  • Application
    Hydraulic heavy duty application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    Cap 3
  • Cushion Type
    Cushioned cap end
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Cap Trunnion
  • Non-Rotating
    No
  • Piston Seal Material
    Viton-A
  • Piston Seal Type
    Viton wiper double-lipped
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Viton lip type
  • Seal Material
    Viton
  • Series
    NZ Series
  • Single or Double Rod
    Single
  • Style
    Hydraulic Heavy Duty Tie-Rod
  • Tube Material
    Non Case Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)