Specifications
Details
- Alarm TypeAudible, Vibration, Visual
- Display TypeLCD
- Gas MonitoredCombustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide
- Measurement RangeCombustible - 0 to 100% LEL, Oxygen - 0 to 30% Vol., Hydrogen Sulfide - 0 to 200 ppm, Carbon Monoxide - 0 to 1000ppm
Overview
Mfr description
QT-XWHM-R-Y-NA-CS MULTI GAS DETECTOR