Specifications
Dimensions
- Nominal Hose Inner Diameter3/8 in
Details
- ColorGreen
- ManufacturerName (description attribute)Kuriyama
- UPC_NO822353165355
- Working Pressure4000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)