Motion
L44643/10
Tapered Roller Bearing Full Assembly - 1.0000 in Bore, 1.9800 in OD, 0.5800 in Cone Width, 0.4200 in Cup Width
Mi Item #05896353
MFR #L44643/10
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 1.0000 in Bore, 1.9800 in OD, 0.5800 in Cone Width, 0.4200 in Cup Width
Mi Item #05896353
MFR #L44643/10

Mfr description
L44643/10 TAPERED CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter
    1.9800 in
  • Overall Width
    0.5625 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590005147
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106798521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)