Motion
LCR-16L
Ball Bearing Cartridge - 1.0000 in Bore , 3.4400 in OD, Eccentric Collar, Normal Duty
MI ITEM #05896439
MFR #LCR-16L
Your Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1.0000 in Bore , 3.4400 in OD, Eccentric Collar, Normal Duty
MI ITEM #05896439
MFR #LCR-16L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$60.30/each(List $90.45)

Overview

Mfr description
FHRLCR-16B MOUNTED UNIT

Specifications

  • Bore Diameter
  • Outside Diameter
  • Locking Device
    Eccentric Collar
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Inner Ring Width
  • Seal Type
    RST
  • Bearing Material
    Rubber
  • Series
    RCSM
  • Replacement Bearing
    FHRL6005-16
  • Manufacturer Upc Number
    8865590283941
  • UPC_NO
    1200106977285
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text