Motion
86550/M
Ironcat® Welders and Foundry Gloves - M or Size 8, Premium Grade, Color Black
Mi Item #05896444
MFR #86550/M
Price$16.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Welders and Foundry Gloves - M or Size 8, Premium Grade, Color Black
Mi Item #05896444
MFR #86550/M

Mfr description
86550/M GENERAL PURPOSE GLOVE
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Hook & loop closure for easy on/off and a secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.87/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    40.39 cm
  • Size
    M
  • Weight
    6.8 kg

Details

  • Additional Details
    Heavy Duty Grain Goatskin glove is a natural fitting glove for general duty tasks. It features split patch reinforcements on the palm and thumb saddle as well as reinforced fingertips for increased protection. Reinforced palm and fingertips - Flexible form-fitting - tretch spandex back - Adjustable hook and loop wrist for the perfect fit and feel.
  • Application
    General Purpose
  • Back Material
    Spandex
  • Color
    Black
  • Cuff Type
    Hook & Loop
  • Description
    Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
  • Description Keyword
    Hand Protect-Welding
  • Finger Coverage
    Full
  • Lined
    Cotton
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662909008718
  • Protection Type
    General Protection
  • Split Or Grain Leather
    Grain Leather
  • Thumb Style
    Keystone
  • UPC_NO
    662909008718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)