Motion
86552/L
Welder's and Foundry Gloves - L or Size 9, Premium Grade, Color Black
Mi Item #05896450
MFR #86552/L
Price$26.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder's and Foundry Gloves - L or Size 9, Premium Grade, Color Black
Mi Item #05896450
MFR #86552/L

Mfr description
86552/L LINED GENERAL PURPOSE GLOVE
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.24/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    51.816 cm
  • Size
    L
  • Weight
    6.80388 kg

Details

  • Additional Details
    Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
  • Back Material
    Spandex
  • Color
    Black
  • Description
    Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Cotton
  • Manufacturer Upc Number
    662909008480
  • Split Or Grain Leather
    Grain Leather
  • Thumb Style
    Keystone
  • UPC_NO
    662909008480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)