Motion
86552/XL
Welders and Foundry Gloves - XL or Size 10, Premium Grade, Color Black
Mi Item #05896451
MFR #86552/XL
Price$26.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welders and Foundry Gloves - XL or Size 10, Premium Grade, Color Black
Mi Item #05896451
MFR #86552/XL

Mfr description
86552/XL LINED GENERAL PURPOSE GLOVE
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.24/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    39.37 cm
  • Size
    XL
  • Weight
    6.8 kg

Details

  • Additional Details
    Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
  • Back Material
    Spandex
  • Color
    Black
  • Description
    Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Cotton
  • Manufacturer Upc Number
    662909008497
  • Split Or Grain Leather
    Grain Leather
  • Thumb Style
    Keystone
  • UPC_NO
    662909008497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)