Motion
86552/2XL
Welder and Foundry Glove - Size XXL or Size 11, Hook, Loop Cuff Type, Pair, Black
MI ITEM #05896452
MFR #86552/2XL
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder and Foundry Glove - Size XXL or Size 11, Hook, Loop Cuff Type, Pair, Black
MI ITEM #05896452
MFR #86552/2XL

Mfr description
86552/2XL LINED GENERAL PURPOSE GLOVE
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.18/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    39.37 cm
  • Size
    2XL
  • Weight
    6.8 kg

Details

  • Additional Details
    Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
  • Back Material
    Spandex
  • Color
    Black
  • Cuff Type
    Hook, Loop
  • Description
    Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
  • Description Keyword
    Hand Protect-Welding
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Material Type
    Goatskin Leather
  • Lined
    Cotton
  • Lining Material
    Kevlar
  • Manufacturer Upc Number
    662909008503
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Protection Type
    Cut Resistant and Puncture Resistant and Abrasion Resistant
  • Split Or Grain Leather
    Grain Leather
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
  • UPC_NO
    662909008503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)