Specifications
Dimensions
- Port SizeOne-touch fitting for 6 mm
Details
- Country of OriginJP
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push (Tool Required)
- Manufacturer Product Page
- Maximum Operating Pressure101 psi
- Number Of Ports5
- Number Of Positions3 (Exhaust Center)
- Number Of Solenoids2
- Operating MediumAir
- Operating Temperature Range14 to 122 °F
- Piping TypeBody Ported
- Seal MaterialMetal
- SeriesVQZ
- Solenoid Electrical EntryDIN Terminal without Connector
- Solenoid Supply Voltage24 V dc
- Thread StandardPush to Connect
Overview
Mfr description
VQZ2420B-5YO1-C6F-Q 2000 SERIES 5 PORT
- Fluid: air, inert gas
- Operating pressure range: 0.1 - 0.7MPa
- Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
- Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
- Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
- Ambient & fluid temperature: -10 to 50°C