Motion
POS2503225VH
Bearing Seal - Nitrile Material, 2.5000 in Bore , 3.251 in OD, .250 in Width
Mi Item #05896606
MFR #POS2503225VH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Nitrile Material, 2.5000 in Bore , 3.251 in OD, .250 in Width
Mi Item #05896606
MFR #POS2503225VH

Mfr description
POS2503225VH SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.2510 in

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)