Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 5 Roller Dia, 3 mm Roller Width, 2.5 mm Stud Dia, Stainless Steel Material
MI ITEM #05896806
MFR #CFS2.5F

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CFS2.5F CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Head Type
    Hex Head
  • Thread Length
    2.5 mm
  • Thread Size
    M2.5 x 0.45
  • Thread Type
    ISO
  • Precision Rating
    Class 0, JIS
  • Radial Dynamic Load Capacity
    342 N
  • Radial Static Load Capacity
    281 N
  • Manufacturer Upc Number
    4549557012938
  • UPC_NO
    4549557012938
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text