Motion
LS28-1B5TN-08

DUFF-NORTON
LS28-1B5TN-08

LS Series Linear Actuator, 115 VAC, 675 Lbs, 8 in. Stroke
Mi Item #05896874
MFR #LS28-1B5TN-08
Price$900.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LS28-1B5TN-08

LS Series Linear Actuator, 115 VAC, 675 Lbs, 8 in. Stroke
Mi Item #05896874
MFR #LS28-1B5TN-08

Mfr description
LS28-1B5TN-08
  • Loading: tension (pull) or compression (push) at rated load
  • AC motor thermal protection to prevent over heating
  • Internal limit switches – adjustable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$900.21/each

Specifications

Dimensions

  • Height
    5.99 in
  • Length
    16 in
  • Retracted Length
    15.4 in
  • Stroke
    8 in
  • Weight
    10.8 lbs
  • Width
    3.35 in

Details

  • Body Material
    Plated Steel
  • Current Draw
    1.4 amp
  • Duty Cycle At Rated Load
    17 %
  • Dynamic Load Capacity
    675 lbs
  • Harmonization Code
    8431.10.0010
  • Input Voltage
    115 V ac
  • Load Capacity
    675 lbs
  • Max Operating Temperature
    110 °F
  • Min Operating Temperature
    32 °F
  • Mounting
    Double Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    LS Series
  • Speed At Full Load
    0.15 in/sec
  • Static Load Capacity
    675 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)