Motion
MTO-210T
Slewing Ring - Four-Point Contact, Gearless, 8.268 in ID, 14.370 in OD, 1.575 in Width
Mi Item #05896932
MFR #MTO-210T
Price$5,082.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - Four-Point Contact, Gearless, 8.268 in ID, 14.370 in OD, 1.575 in Width
Mi Item #05896932
MFR #MTO-210T

Mfr description
MTO-210T BRG
  • Ideally suited for applications such as truck mounted cranes, hoists, and non-precision industrial tables and positioners
  • Available from stock
  • Ball pitch diameters from 9 in to 40 in and moment load ratings up to 870,000 ft.-lbs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,082.09/each

Specifications

Dimensions

  • Outside Diameter  
    14.3700 in
  • Overall Width  
    1.5750 in

Details

  • Gear Type
    Gearless
  • Product Type
    Slewing Rings
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729465272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)