Motion
24750-0217

GARLOCK KLOZURE
24750-0217

Klozure® Oil Seal - Solid, 14.000 in Shaft Dia., 16.000 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
Mi Item #05897173
MFR #24750-0217
Price$1,852.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24750-0217

Klozure® Oil Seal - Solid, 14.000 in Shaft Dia., 16.000 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
Mi Item #05897173
MFR #24750-0217

Mfr description
59G1X0217 MILL-RIGHT N CRS 14.000"ID
  • GYLON® excluder lip for non-lubricated external conditions or corrosive external conditions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,852.27/each

Specifications

Dimensions

  • Outside Diameter
    16.000 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    14.000 in
  • Weight
    4.52 lbs

Details

  • Construction Description
    Assembled Seal, Dual Lip - Reverse Bevel Lip and Dust Lip, Spring Loaded Lip, Heavy Duty Carbon Steel Case
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • Manufacturer Upc Number
    717744135195
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    2,500 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 2,500 ft/min
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 59G1
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)