Motion
88EX0998 MILL-RIGHT N

GARLOCK KLOZURE
88EX0998 MILL-RIGHT N

Solid, 21.6563 in Shaft Dia., 23.6620 in OD, 22 mm Overall Width, MILL-RIGHT N Lip Material
Mi Item #05897185
MFR #88EX0998 MILL-RIGHT N
Price$1,505.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
88EX0998 MILL-RIGHT N

Solid, 21.6563 in Shaft Dia., 23.6620 in OD, 22 mm Overall Width, MILL-RIGHT N Lip Material
Mi Item #05897185
MFR #88EX0998 MILL-RIGHT N

Mfr description
88EX0998 MILL-RIGHT N 21.654"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,505.91/each

Specifications

Dimensions

  • Outside Diameter
    23.6620 in
  • Overall Width
    22 mm
  • Shaft Diameter
    21.6563 in

Details

  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    717744175351
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Maximum Temperature
    200 °F
  • Misalignment Tolerance
    0.050 in at 2,500 ft/min;0.025 in at 5,000 ft/min;1.27 mm at 12.7 m/s;0.64 mm at 25.4 m/s
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    External, Single Lip
  • Solid / Split
    Solid
  • Spring Material
    CRS
  • Style
    Model 88E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)