Motion
664038-2
Hammerlok® Coupling Link - Steel Material, 3/8 in, Grade 80, 7100 lbs Capacity
Mi Item #05897426
MFR #664038-2
Price$30.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammerlok® Coupling Link - Steel Material, 3/8 in, Grade 80, 7100 lbs Capacity
Mi Item #05897426
MFR #664038-2

Mfr description
664038-2 HAMMERLOCK .375 GR80
  • Constructed of drop-forged alloy steel
  • Dual-rated Hammerlok® meets the strength levels of Grade 80 and 100
  • Used for overhead lifting slings to connect chain branches to the master link and the hook to attachments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.69/each

Specifications

Dimensions

  • Link Inside Length
    2.4100 in
  • Link Inside Width
    0.9100 in
  • Link Thickness
    0.5000 in
  • Overall Link Width
    2.0900 in
  • Size
    3/8 in
  • Weight
    0.59 lbs

Details

  • Link Grade
    Grade 80
  • Material
    Steel
  • Weight Capacity
    7100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)