Motion
FT-211-H
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
MI ITEM #05897460
MFR #FT-211-H
Price$82.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
MI ITEM #05897460
MFR #FT-211-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.12/each

Specifications

Dimensions

  • Bolt Center To Center Length
    7.2500 in
  • Compatible Bore Diameter
    2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 55 mm
  • Overall Depth
    1.6250 in
  • Overall Length Diameter
    8.8125 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590078028
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106991953

Overview

Mfr description
FT211-HA MOUNTED HOUSING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought