Motion
JL69349/10
Tapered Roller Bearing Full Assembly - 1.4961 in Bore, 2.4803 in OD, 0.6693 in Cone Width, 0.5315 in Cup Width
MI ITEM #05897463
MFR #JL69349/10
List Price$42.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 1.4961 in Bore, 2.4803 in OD, 0.6693 in Cone Width, 0.5315 in Cup Width
MI ITEM #05897463
MFR #JL69349/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.84/each for your price

Overview

Mfr description
JL69349/10 TAPERED

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    2.4803 in
  • Overall Width
    0.6693 in
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590004584
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106148784

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text