Motion
LM104949/11
Tapered Roller Bearing Full Assembly - 2.0000 in Bore, 3.2500 in OD, 0.8750 in Cone Width, 0.6500 in Cup Width
MI ITEM #05897464
MFR #LM104949/11
Price$42.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 2.0000 in Bore, 3.2500 in OD, 0.8750 in Cone Width, 0.6500 in Cup Width
MI ITEM #05897464
MFR #LM104949/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.09/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter
    3.2500 in
  • Overall Width
    0.8660 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590358724
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106974444

Overview

Mfr description
LM104949/11 TAPERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought