Motion
LM11749/10
Tapered Roller Bearing Full Assembly - 0.6875 in Bore, 1.5700 in OD, 0.6875 in Cone Width, 0.4200 in Cup Width
MI ITEM #05897465
MFR #LM11749/10
List Price$37.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 0.6875 in Bore, 1.5700 in OD, 0.6875 in Cone Width, 0.4200 in Cup Width
MI ITEM #05897465
MFR #LM11749/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.79/each for your price

Overview

Mfr description
LM11749/10 TAPERED CONE

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    1.5700 in
  • Overall Width
    0.5450 in
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590004690
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106148814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text