Motion
LM11949/10
Tapered Roller Bearing Full Assembly - 0.7500 in Bore, 1.7810 in OD, 0.6550 in Cone Width, 0.4750 in Cup Width
MI ITEM #05897466
MFR #LM11949/10
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 0.7500 in Bore, 1.7810 in OD, 0.6550 in Cone Width, 0.4750 in Cup Width
MI ITEM #05897466
MFR #LM11949/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter
    1.7810 in
  • Overall Width
    0.6100 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590003426
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106798545

Overview

Mfr description
LM11949/10 TAPERED BRG ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought