Motion
LM603049/11
Tapered Roller Bearing Full Assembly - 1.7812 in Bore, 3.0625 in OD, 0.7812 in Cone Width, 0.5937 in Cup Width
MI ITEM #05897470
MFR #LM603049/11
Your Price$45.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 1.7812 in Bore, 3.0625 in OD, 0.7812 in Cone Width, 0.5937 in Cup Width
MI ITEM #05897470
MFR #LM603049/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.76/each(List $63.14)

Overview

Mfr description
LM603049/11 TAPERED

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    3.0625 in
  • Overall Width
    0.7813 in
  • Closure Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590449637
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106797517

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text