Motion
LM67048/10
Tapered Roller Bearing Full Assembly - 1.2500 in Bore, 2.3280 in OD, 0.6600 in Cone Width, 0.4650 in Cup Width
Mi Item #05897472
MFR #LM67048/10
Price$27.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 1.2500 in Bore, 2.3280 in OD, 0.6600 in Cone Width, 0.4650 in Cup Width
Mi Item #05897472
MFR #LM67048/10

Mfr description
LM67048/10 TAPERED CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter
    2.3280 in
  • Overall Width
    0.6250 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590005017
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106798569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)