Motion
CAN137
Oily Waste Can - Red, Powder-Coated Galvanized Steel, 6 gal Capacity
Mi Item #05897768
MFR #CAN137
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oily Waste Can - Red, Powder-Coated Galvanized Steel, 6 gal Capacity
Mi Item #05897768
MFR #CAN137

Mfr description
CAN137
  • Basket is ideal for washing small parts in solvents
  • Fusible link melts at 165º F to snap lid shut in the event of a fire
  • 100% leak-tested and fully FM compliant construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Capacity
    6 gal (US)
  • Color
    Red
  • Container Shape
    Cylindrical
  • Material
    Powder-Coated Galvanized Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)