Motion
DRM1126
Drum Funnel - 11.2500 in Diameter, Height: 13 in
Mi Item #05897775
MFR #DRM1126
Price$1,198.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Funnel - 11.2500 in Diameter, Height: 13 in
Mi Item #05897775
MFR #DRM1126

Mfr description
DRM1126-RD-NPT
  • Fast pouring, no splashback and a one-hand latching lid make it easy to meet regs
  • Exclusive latching handle design easily opens and closes lid in a simple, single-handed operation
  • Secure closure helps you meet closed container regs, but opens and closes instantly
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,198.17/each

Specifications

Dimensions

  • Diameter
    11.2500 in
  • Height
    13 in

Details

  • Compatible Drum Pail Capacity
    20 gal (US), 30 gal (US), 55 gal (US)
  • Type
    Drum Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)