Motion
DRM167
Drum Lid - 5-16 gal Capacity, Lid - Powder-Coated Steel, Gasket - Nitrile Material
Mi Item #05897778
MFR #DRM167
Price$655.07/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Lid - 5-16 gal Capacity, Lid - Powder-Coated Steel, Gasket - Nitrile Material
Mi Item #05897778
MFR #DRM167

Mfr description
DRM167-RD
  • Latching design opens and closes with one hand for easy in-and-out drum access - keep drums covered and avoid haz waste fines
  • Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions and keep drum contents dry and secure
  • Easy-access lid closes securely to help you meet hazardous waste regs
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$655.07/bx

Specifications

Details

  • Compatible Drum Capacity
    5-16 gal (US)
  • Material
    Gasket - Nitrile, Lid - Powder-Coated Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)