Motion
GLS183
Nemesis™ Safety Glasses - Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #05897790
MFR #GLS183
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nemesis™ Safety Glasses - Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #05897790
MFR #GLS183

Mfr description
GLS183
  • Flexible, durable frame expands for larger faces, and temples can spread to fit on hard hat when not in use
  • Pivot point is located behind temple to relieve pressure
  • Wraparound polycarbonate lens exceeds ANSI Z87.1 Safety Standards for impact protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Frame Temple Color
    Black
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)