Motion
GLV315-XL
West Chester® General Purpose Work Gloves - X-Large Size, Knit Cuff
Mi Item #05897793
MFR #GLV315-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester® General Purpose Work Gloves - X-Large Size, Knit Cuff
Mi Item #05897793
MFR #GLV315-XL

Mfr description
GLV315-XL
  • Foam nitrile coating offers excellent grip in wet conditions; non-allergenic alternative to latex
  • Tear-resistant, seamless nylon knit liner has high tensile strength and stretches for a tight fit with better sensitivity
  • Low-linting material won't absorb oil, so it's great for wet or dry use
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Application
    General Purpose
  • Coating Material
    Foam Nitrile
  • Color
    Grey
  • Cuff Type
    Knit
  • Finger Coverage
    Full
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)