Motion
MAT291
Dispenser - Wall Mount, For Use With Rolls up to 16.5 in wide x 20 in Dia., Black Color
MI ITEM #05897795
MFR #MAT291
Your Price$261.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dispenser - Wall Mount, For Use With Rolls up to 16.5 in wide x 20 in Dia., Black Color
MI ITEM #05897795
MFR #MAT291

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$261.28/each(List $300.48)

Overview

Mfr description
MAT291
  • Drop-in core rod holds Mat Rolls up to 24" wide x 20" diameter; easy to refill and replace
  • "Slot and cork" brake prevents mat from unfurling as it's dispensed
  • Durable hot-rolled steel frame and galvanized core rod are built to last in industrial settings

Specifications

  • Accessory Type
    Dispenser
  • Dispenser Type
    Wall Mount
  • Color Finish
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text