Motion
QJ226-N2-MPA-C3

FAG (SCHAEFFLER)
QJ226-N2-MPA-C3

Four-Point Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, Open
MI ITEM #05898038
MFR #QJ226-N2-MPA-C3
Your Price$3,407.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ226-N2-MPA-C3

Four-Point Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, Open
MI ITEM #05898038
MFR #QJ226-N2-MPA-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,407.11/each(List $4,088.53)

Overview

Mfr description
QJ226-N2-MPA-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    130 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -30 °C to +150 °C
  • Contact Angle
    35 °
  • Radial Dynamic Load Capacity
    295000 N
  • Internal Clearance
    C3
  • Radial Static Load Capacity
    370000 N
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    52100 Steel
  • Cage Material
    Brass
  • Max Rpm
    5100 rpm
  • Fillet Radius
    2.5 mm
  • Series
    QJ
  • Standards Met
    DIN628-4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801237734
  • Description
    QJ226-N2-MPA-C3
  • UPC_NO
    4012801237734
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought