Motion
TA117X0407
4.4375 in Bore, Compatible Bore: 4.4375 in , 5.2188 in OD, 2.6378 in, 67 mm Overall Width
Mi Item #05898090
MFR #TA117X0407
Price$965.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.4375 in Bore, Compatible Bore: 4.4375 in , 5.2188 in OD, 2.6378 in, 67 mm Overall Width
Mi Item #05898090
MFR #TA117X0407

Mfr description
TA117X0407
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$965.50/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Compatible Bore Diameter
    4.4375 in
  • Outside Diameter
    5.2188 in
  • Overall Width
    2.6378 in, 67 mm
  • Width
    2.6378 in, 67 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)